Sink 1/2 in x 3/8 in x 1/2 in. x 16 in. Supply Kit in Polished Chrome
Sink 1/2 in x 3/8 in x 1/2 in. x 16 in. Supply Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Braided polymer tube; brass valve; stainless steel flange
- 1/2 in. Nom Comp x 3/8 in. O.D. Comp
- Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
- For use in potable water distribution systems in accessible locations only
- Multi-turn operation means water flow control with only a few turns of the handle
- Speedi Plumb® PLUS braided connector bends freely without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Silver/grey
- Kit includes: (1) 1/2 in. Nominal Compression inlet x 3/8 in. O.D. Compression outlet multi-turn angle valve, (1) Speedi Plumb® PLUS 3/8 in. O.D. Compression inlet x 1/2 in. FIP outlet x 16 in. braided water connector and (1) shallow flange.
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1?, 05
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connection 3:
- FIPS
- End Connections:
- OD Compression x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Rigid:
- No
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No