This product requires certification to purchase.

Sink 1/2 in x 3/8 in. x 12 in. Supply Kit in Chrome Plated

You last purchased this on
 
BrassCraft

Sink 1/2 in x 3/8 in. x 12 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #BCS400AXC
  • Item #4636945
  • Manufacturer Part #CS400AX C
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

Sink 1/2 in x 3/8 in. x 12 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #BCS400AXC
  • Item #4636945
  • Manufacturer Part #CS400AX C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kit includes: (1) 1/2 in. nominal sweat x 3/8 in. O.D. compression multi-turn angle valve with 5 in. extension tube, (1) 12 in. faucet riser and (1) bell escutcheon
  • 1/2 in. Nom Sweat x 3/8 in. O.D. Comp
  • Valve compatible with copper
  • For use in potable water distribution systems in accessible locations only
  • 3/8 in. O.D. x 12 in. riser features one-piece formed metal nosepiece with insert
  • Riser is cut-to-length for flexible fit and clean, professional appearance
  • 5 in. extension tube slides over existing 1/2 in. nominal copper pipe, sweat connection, may be cut to required length
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass
Maximum Temperature:
140
Pressure - Maximum:
125 psi
Rigid:
Yes
Water Supply Connector Type:
Sink
WaterSense Labeled:
No