Sink 1/2 x 20 in. Supply Kit in Polished Chrome
Sink 1/2 x 20 in. Supply Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- One-piece brass body; vinyl connector
- 1/2 in. Nom Comp x 1/2 in. FIP
- Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
- For use in potable water
- Valve has a machined, one-piece brass body for strength, durability and long-lasting performance
- Valve controls water flow with a few turns of the handle
- Connection to toilet features hand-tighten wing-nut for quick and easy installation
- 120 in. reinforced PVC hose engineered to alleviate kinking and crimping; Tighter weave, 2-layer bonded construction outperforms conventional vinyl connectors
- White
- One-piece design saves installation time and cost
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1-2005
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Rigid:
- No
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No