3/8 x 1/2 x 36 in. Braided PVC Sink Flexible Water Connector
Speedi Plumb® 3/8 x 1/2 x 36 in. Braided PVC Sink Flexible Water Connector
Product Details
Product Details
- Made of vinyl
- 3/8 in. Comp x 1/2 in. FIP
- For use with faucet installations
- For use in potable water distribution systems in accessible locations only
- Tighter weave, 2-layer bonded construction outperforms conventional vinyl connectors
- Use with faucet with 1/2 in. FIP water connection, metal nut
- Use with faucets with 1/2 in. MIP water connection. Hand-tighten wing-nut for quick and easy connection
- 20 in length connector
- White
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6-2003
- CSA Certified:
- CSA B125
- Collection:
- Speedi Plumb®
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 36 in
- Maximum Temperature:
- 140
- Outer Hose Material:
- Braided PVC
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Water Supply Connector Type:
- Sink