3/4 x 60 in. FGHT Plastic Washing Machine Connector
Speedi Plumb® Plus 3/4 x 60 in. FGHT Plastic Washing Machine Connector
Frequently Purchased Together
Product Details
Product Details
- Braided polymer tube
- 3/4 in. Female Hose Thread x 3/4 in. Female Hose Thread
- Use to connect both cold and hot water to washing machines
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Silver/grey
- 60 in. length connector
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb® Plus
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- Material:
- Brass, Plastic, Rubber, Stainless Steel, Zinc
- Material Type:
- EPDM, PVC, Polypropylene
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Product Type:
- Connector
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No