3/8 x 16 in. Braided Polymer Dishwasher Flexible Water Connector
Speedi Plumb® PLUS 3/8 x 16 in. Braided Polymer Dishwasher Flexible Water Connector
Frequently Purchased Together
Product Details
Product Details
- Braided polymer tube
- 3/8 in. Comp x 3/8 in. Comp
- Connect to dishwasher 3/8 in. compression
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Silver/grey
- 16 in. length connector
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb® PLUS
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Material:
- Brass, Plastic, Rubber
- Material Type:
- PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 40 to 160 Deg F