This product requires certification to purchase.

3/8 x 7/8 x 12 in. Braided PVC Toilet Flexible Water Connector

You last purchased this on
 
BrassCraft

Speedi Plumb® PLUS 3/8 x 7/8 x 12 in. Braided PVC Toilet Flexible Water Connector

  • Fast #
  • Part #BB112DLF
  • Item #524985
  • Manufacturer Part #B1-12DL F
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

Speedi Plumb® PLUS 3/8 x 7/8 x 12 in. Braided PVC Toilet Flexible Water Connector

  • Fast #
  • Part #BB112DLF
  • Item #524985
  • Manufacturer Part #B1-12DL F
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Braided polymer tube
  • 3/8 in. Comp x 7/8 in. Ballcock
  • Connects to standard toilet 7/8 in. ballcock inlet, hand-tighten wing nut for quick and easy connection
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 12 in. length connector
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.6?2003
CSA Certified:
CSA B125
Collection:
Speedi Plumb® PLUS
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
IAPMO Listed:
Yes
Length:
12 in
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Outer Hose Material:
Braided PVC
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Water Supply Connector Type:
Toilet