This product requires certification to purchase.

Steel 5/8 x 1/2 in. OD x MIP Gas Appliance Connector

You last purchased this on
 
BrassCraft

Steel 5/8 x 1/2 in. OD x MIP Gas Appliance Connector

Brand image
You last purchased this on
 
BrassCraft

Steel 5/8 x 1/2 in. OD x MIP Gas Appliance Connector

  • Fast #
  • Part #BMAU2108S
  • Item #301877
  • Manufacturer Part #MAU2-10-8S
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of steel
  • 5/8 in. OD Flare Thread 16/16-16 Thread) x 1/2 in
  • Use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
  • Use with natural and LP (propane) gases
  • One-piece solid steel body for long lasting performance
  • Large wrench flats for a quick and easy installation
  • Steel finish
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24, ANSI Z21.75
End Connection 1:
OD Tube
End Connection 2:
MIPS
End Connections:
OD Tube x MIPS
Fitting Size 1:
5/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
5/8 in x 1/2 in
Material:
Steel
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
0.5 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
-40 to 150 Deg F
Weight:
0.18925 lb



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com