Call for Pricing
Call for Pricing
This product requires certification to purchase.

1/2 in. Brass FIPT T-Handle Gas Ball Valve

You last purchased this on
 
BrassCraft

TBV Series 1/2 in. Brass FIPT T-Handle Gas Ball Valve

Brand image
You last purchased this on
 
BrassCraft

TBV Series 1/2 in. Brass FIPT T-Handle Gas Ball Valve

  • Fast #
  • Part #BTBV8
  • Item #1083047
  • Manufacturer Part #TBV8
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Forged brass body eliminates pinhole leaks commonly associated with cast products
  • Connects to 1/2 in. MIP gas pipe or fittings
  • For use in gas appliance installations
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Blow-out-proof stem assembled from the inside with double O-rings to ensure safe, reliable performance
  • PTFE seats assure a tight seal and easy on & off operation even after long periods of inactivity
  • Comfort-fit grip handle features an exclusive integration of the 'T' and lever handle designs
  • 1/4 turn operation provides easy on & off flow control
  • 100% Leak Tested
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15, ANSI B16.44
ASME:
ASME B16.44
CSA Certified:
CSA 9.1
Collection:
TBV Series
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Handle Material:
Aluminum
Handle Type:
Lever
Height:
1-43/100 in
Length:
1-47/50 in
Material:
Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
150
Origin:
Global
Pressure - Maximum:
125 psi, 5 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Operator:
T-Handle
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve
Weight:
0.3437 lb
Width:
2-1/4 in



Call for Pricing
Call for Pricing