1/2 in. Forged Brass FIPT Handle Gas Ball Valve
TBV Series 1/2 in. Forged Brass FIPT Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Forged brass body eliminates pinhole leaks commonly associated with cast products
- Connects to 1/2 in. MIP gas pipe or fittings
- For use in gas appliance installations
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- PTFE seats assure a tight seal and easy on & off operation even after long periods of inactivity
- Brass finish
- Approved for indoor and outdoor use
- Temperature rating: -40°F to 150°F
- Pressure rating: 5 psi maximum
Documents
Specifications
- ANSI:
- ANSI B16.44, ANSI Z21.15
- ASME:
- ASME B16.44
- CSA Certified:
- CSA 9.1
- Collection:
- TBV Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Handle Material:
- Aluminum
- Length:
- 1-47/50 in
- Material:
- Forged Brass, Aluminum, Plastic
- Material Type:
- PTFE
- Origin:
- Global
- Recommended Valve Application:
- Gas
- UPC:
- 026613116327
- Valve Body Material:
- Forged Brass
- Valve Operator:
- Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve