Toilet 1/2 in x 3/8 in. x 12 in. Supply Kit in Polished Chrome
Toilet 1/2 in x 3/8 in. x 12 in. Supply Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Braided polymer tube; brass valve; stainless steel flange
- 1/2 in. Nom Comp x 3/8 in. O.D. Comp
- Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
- For use in potable water distribution systems in accessible locations only
- Multi-turn operation means water flow control with only a few turns of the handle
- Speedi Plumb® PLUS braided connector bends freely without kinking or crimping, installation is easier, especially in cramped quarters
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Rigid:
- No
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No