This product requires certification to purchase.

Toilet 1/2 in x 7/8 in. x 12 in. Supply Kit in Polished Chrome

You last purchased this on
 
BrassCraft

Toilet 1/2 in x 7/8 in. x 12 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #BOCR19V120DLXC
  • Item #4636734
  • Manufacturer Part #OCR19V120DLX C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

Toilet 1/2 in x 7/8 in. x 12 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #BOCR19V120DLXC
  • Item #4636734
  • Manufacturer Part #OCR19V120DLX C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One-piece brass body; vinyl connector
  • 1/2 in Nom Comp x 7/8 in. Ballcock
  • Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
  • For use in potable water
  • Valve has a machined, one-piece brass body for strength, durability and long-lasting performance
  • Valve controls water flow with a few turns of the handle
  • Connection to toilet features hand-tighten wing-nut for quick and easy installation
  • 16 in. reinforced PVC hose engineered to alleviate kinking and crimping; Tighter weave, 2-layer bonded construction outperforms conventional vinyl connectors
  • White
  • One-piece design saves installation time and cost
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1-2005
CSA Certified:
CSA B125.1-2005
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
7/8 in
Fitting Sizes:
1/2 in x 7/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Maximum Temperature:
140
Pressure - Maximum:
125 psi
Rigid:
No
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No