This product requires certification to purchase.

Tub Spout in Polished Chrome

You last purchased this on
 
BrassCraft

Tub Spout in Polished Chrome

  • Fast #
  • Part #BSWD0407
  • Item #1766471
  • Manufacturer Part #SWD0407
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

Tub Spout in Polished Chrome

  • Fast #
  • Part #BSWD0407
  • Item #1766471
  • Manufacturer Part #SWD0407
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of zinc
  • For tub applications
  • To replace existing diverter tub spout
  • Fits 1/2 in. nominal (5/8 in. OD) slip-on Quickspout
  • 6-1/2 in. length
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
Faucet Part Type:
Tub Spout
Fits Model:
Mixet
GSA Approved:
No
IAPMO Listed:
No
Length:
6-1/2 in
Material:
Zinc
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
2-3/4 in