3/8 in. FIPT x OD Compression Cross Handle Angle Supply Stop Valve in Polished Brass
XR15 Series 3/8 in. FIPT x OD Compression Cross Handle Angle Supply Stop Valve in Polished Brass
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 3/8 in. FIP Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop with Cross Handle in Polished Brass
- Compatible with iron pipe
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- Multi-turn operation means water flow control with only a few turns of the handle
- Oval-knurled handle provides a secure grip for on/off operation
- Easy-to-remove handle protects against accidental operation during rough-ins
- Backed by Brasscraft Manufacturing Company
- Polished brass finish
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- XR15 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- FPT
- End Connection 2:
- OD Compression
- End Connections:
- FPT x OD Compression
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Residential
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.36795 lb
- Width:
- 2-1/4 in