1/2 x 29-9/16 in. Supply Tube in Antique Copper
1/2 x 29-9/16 in. Supply Tube in Antique Copper
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 3/8" O.D. x 30" Bull nose Tube
Specifications
- BAA Compliant:
- No
- Color Finish Name:
- Antique Copper
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 29-9/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Rigid:
- Yes