1-1/4 in. Brass P-Trap in Satin Brass - PVD
1-1/4 in. Brass P-Trap in Satin Brass - PVD
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 17 gauge
- Flange not included
Specifications
- Cleanout:
- No
- Color Finish Name:
- Satin Brass - PVD
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in