This product requires certification to purchase.

1-1/4 x 8 in. Slip-Joint Brass Extension Tube in Antique Copper

You last purchased this on
 
Brasstech

1-1/4 x 8 in. Slip-Joint Brass Extension Tube in Antique Copper

  • Fast #
  • Part #B328/08A
  • Item #1480686
  • Manufacturer Part #328/08A
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

1-1/4 x 8 in. Slip-Joint Brass Extension Tube in Antique Copper

  • Fast #
  • Part #B328/08A
  • Item #1480686
  • Manufacturer Part #328/08A
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Slip Joint Style
  • Works for all 1-1/4" drains
  • 1-1/4" O.D. x 8" slip joint tube
  • Requires Certification

Documents


Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
IAPMO Listed:
No
Length:
8 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.