This product requires certification to purchase.

1-1/4 in. Brass P-Trap in Satin Brass - PVD

You last purchased this on
 
Brasstech

1-1/4 in. Brass P-Trap in Satin Brass - PVD

  • Fast #
  • Part #B3014/04
  • Item #1483086
  • Manufacturer Part #3014/04
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

1-1/4 in. Brass P-Trap in Satin Brass - PVD

  • Fast #
  • Part #B3014/04
  • Item #1483086
  • Manufacturer Part #3014/04
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 1-1/4" x 1-1/4" P Trap (item 301, qty 1)
  • Includes High box flange. 1-1/4" I.D. x 3" O.D. x 1-3/4" Height. (item 314, qty 1)
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
11-1/2 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trap Material:
Brass
Trap Size:
1-1/4 in