1-Hole Toe Activated Tub Drain Kit in Satin Brass - PVD
1-Hole Toe Activated Tub Drain Kit in Satin Brass - PVD
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Toe activated
- Includes 1 hole faceplate with screws
- Includes Brasstech no. 272 and no. 265
- Body offers 1-1/2" IPS threads at 1-1/4" of length
- Intended for use with strainer shoes including gerber, rapid fit, and watco
- Single hole 3" diameter faceplate with decorative mounting screw
- Complements various product series
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Product Type:
- Toe Activated Tub Drain Kit
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.