2-3/8 in. Bathroom Sink Drain in Satin Brass
2-3/8 in. Bathroom Sink Drain in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Push pop-up style
- Drain tailpiece is unpolished
- Fits 1-5/8 in. to 1-3/4 in. opening
- Includes overflow holes
- 1-1/4 in. O.D. tailpiece
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Drain Body Material:
- Brass
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Tailpiece Length:
- 2-3/8 in
- Tailpiece Style:
- Straight