This product requires certification to purchase.

3/8 in. 12 in. Supply Tube in Polished Nickel - Natural

You last purchased this on
 
Brasstech

3/8 in. 12 in. Supply Tube in Polished Nickel - Natural

  • Fast #
  • Part #B435/15
  • Item #1485327
  • Manufacturer Part #435/15
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

3/8 in. 12 in. Supply Tube in Polished Nickel - Natural

  • Fast #
  • Part #B435/15
  • Item #1485327
  • Manufacturer Part #435/15
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 3/8" O.D. x 12" Flat Head Tube
  • 12" length
  • For use with toilet installations
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Nickel - Natural
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
12 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid:
Yes
Water Supply Connector Type:
Toilet