3-1/2 in. Large Post Type Basket Strainer in Polished Nickel
3-1/2 in. Large Post Type Basket Strainer in Polished Nickel
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Post style
- Includes strainer body, basket, nuts & washers
- Fits 3-1/2" Opening
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Size:
- 3-1/2 in