This product requires certification to purchase.

4-1/4 in. Snap-Inlet Strainer Oil Rubbed Bronze

You last purchased this on
 
Brasstech

4-1/4 in. Snap-Inlet Strainer Oil Rubbed Bronze

  • Fast #
  • Part #B240/10B
  • Item #1484507
  • Manufacturer Part #240/10B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

4-1/4 in. Snap-Inlet Strainer Oil Rubbed Bronze

  • Fast #
  • Part #B240/10B
  • Item #1484507
  • Manufacturer Part #240/10B
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 62 Pallet: 3375
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 4 1/4" snap-in strainer for American Brass and Aluminum shower drains
  • 2 7/8" prong to prong
  • One year warranty on drain, oil rubbed Bronze finish only
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-1/4 in
Drain Component Type:
Grate
Grate Style:
Round
Strainer Style:
Snap-In
Trim Ring:
No