4-1/4 in. Strainer for Plastic Oddities Oil Rubbed Bronze
4-1/4 in. Strainer for Plastic Oddities Oil Rubbed Bronze
Product Details
Product Details
- 4 1/4" strainer for plastic oddities shower drain No. PFG600
- Screw holes 2 5/8" C-C
- 1 year warranty on drain
- Material: Solid Brass
- Product shown in Polished Chrome
- Oil rubbed bronze
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Strainer
- Grate Style:
- Round
- Material:
- Plastic
- Strainer Style:
- Screw-In
- Trim Ring:
- No