This product requires certification to purchase.

6 in. Brass Toe-Tap Drain in Antique Brass

You last purchased this on
 
Brasstech

6 in. Brass Toe-Tap Drain in Antique Brass

  • Fast #
  • Part #B276/06
  • Item #1482595
  • Manufacturer Part #276/06
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

6 in. Brass Toe-Tap Drain in Antique Brass

  • Fast #
  • Part #B276/06
  • Item #1482595
  • Manufacturer Part #276/06
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Toe Activated
  • Includes ABS shoe & overflow elbow
  • Includes Brasstech No. 272 and No. 265
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Connecting Pipe:
No Piping
Drain Body Material:
Brass
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Thread Size:
1-1/2 in
Thread Type:
OD