This product requires certification to purchase.

Brass Disposer Flange in Polished Copper

You last purchased this on
 
Brasstech

Brass Disposer Flange in Polished Copper

  • Fast #
  • Part #B112/08
  • Item #1486399
  • Manufacturer Part #112/08
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

Brass Disposer Flange in Polished Copper

  • Fast #
  • Part #B112/08
  • Item #1486399
  • Manufacturer Part #112/08
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 64
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits all In-Sink Erator models (also Kitchenaide, Emerson, Kenmore and Grainger)
  • Made of brass
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
InSinkErator®, KitchenAid, Emerson, Kenmore and Grainger
Color Finish Category:
Copper Tones
Color Finish Name:
Polished Copper
Diameter:
4-1/2 in
Height:
1-3/4 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Disposer Flange
Size:
1-3/4 in x 4-1/2 in x 4-1/2 in
UL Listed:
No