Shower Drain Trim Set in Flat Black
Shower Drain Trim Set in Flat Black
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Screw holes 2-7/8" center to center
- 4 1/4" Tile Square with 3 5/8" diameter opening
- Includes square tile, grill, crown, and screws.
- Includes No. 233 square tile and No. 230 Drain Trim Set which includes the grill, crown, and screws
- Fits Plumbing Products drains
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Ring:
- No
- Width:
- 4-1/4 in