This product requires certification to purchase.

4 in. Solid Brass Strainer for Plastic Oddities Flat Black

You last purchased this on
 
Brasstech

4 in. Solid Brass Strainer for Plastic Oddities Flat Black

  • Fast #
  • Part #B238/56
  • Item #1484069
  • Manufacturer Part #238/56
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

4 in. Solid Brass Strainer for Plastic Oddities Flat Black

  • Fast #
  • Part #B238/56
  • Item #1484069
  • Manufacturer Part #238/56
5 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Fits plastic oddities, prier brass, Richmond foundry, Sioux chief, C.P. Industries and Rapid fit shower drains
  • 4" diameter, 3-3/8" c-c screw holes
  • Intended for use with plastic oddities, Prier Brass, Richmond foundry, Sioux Chief, C.P
  • Complements various product series
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
4-1/50 in
Drain Component Type:
Grate
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Ring:
No