Brass Lift & Turn Drain in Satin Brass - PVD
Brass Lift & Turn Drain in Satin Brass - PVD
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Lift & turn style
- 1-1/2" IPS coarse thread
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Connection Type:
- IPS
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Overflow Included:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Thread Type:
- Coarse
- Tub Depth:
- 2-3/50 in
- Width:
- 2-813/1000 in