This product requires certification to purchase.

Brass Trip Lever Drain in Polished Nickel

You last purchased this on
 
Brasstech

Brass Trip Lever Drain in Polished Nickel

  • Fast #
  • Part #B275/15
  • Item #1479258
  • Manufacturer Part #275/15
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

Brass Trip Lever Drain in Polished Nickel

  • Fast #
  • Part #B275/15
  • Item #1479258
  • Manufacturer Part #275/15
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Trip lever style
  • Includes Brasstech No. 260 and No. 267
  • Single hole 3" diameter drain cover
  • Includes drain cover and decorative mounting screw
  • Intended for use with Gerber-type Strainer
  • Complements various product series
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connecting Pipe:
No Piping
Drain Body Material:
Brass
Handle Type:
Lever
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.