This product requires certification to purchase.

1-1/4 in. Brass P-Trap in Polished Chrome

You last purchased this on
 
Brasstech

1-1/4 in. Brass P-Trap in Polished Chrome

  • Fast #
  • Part #B301/26
  • Item #1485027
  • Manufacturer Part #301/26
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

1-1/4 in. Brass P-Trap in Polished Chrome

  • Fast #
  • Part #B301/26
  • Item #1485027
  • Manufacturer Part #301/26
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 17 gauge
  • Flange not included
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Gauge (metal):
17 ga
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trap Material:
Brass
Trap Size:
1-1/4 in