1-1/4 in. Brass Deep Box Escutcheon in Nickel
1-1/4 in. Brass Deep Box Escutcheon in Nickel
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- For 1-1/4" O.D.
- 1-1/4" I.D. x 3" O.D. x 1-3/4" Height
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Deep Box
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.