SPLY KIT 1/2CMP3/8X20 FLTHD
SPLY KIT 1/2CMP3/8X20 FLTHD
Product Details
Product Details
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 20 in
- Rigid:
- Yes
- Water Supply Connector Type:
- Toilet