This product requires certification to purchase.

Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in Polished Chrome

You last purchased this on
 
Brasstech

Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #B482/26
  • Item #1486386
  • Manufacturer Part #482/26
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #B482/26
  • Item #1486386
  • Manufacturer Part #482/26
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Oval Handle
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403, qty 1).
  • Includes 3/8" O.D. x 20" Flat Head Rigid Supply Tube (item 436, qty 1).
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Length:
21-1/4 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Rigid:
Yes
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No