This product requires certification to purchase.

Supply Kit 1 2CMP 3 8 X 20 BLNS

You last purchased this on
 
Brasstech

Supply Kit 1 2CMP 3 8 X 20 BLNS

  • Fast #
  • Part #B493/15A
  • Item #1482496
  • Manufacturer Part #493/15A
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

Supply Kit 1 2CMP 3 8 X 20 BLNS

  • Fast #
  • Part #B493/15A
  • Item #1482496
  • Manufacturer Part #493/15A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Oval Handle
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403, qty 2).
  • Includes 3/8" O.D. x 20" Bull nose Rigid Supply Tube (item 432, qty 2).
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 2)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.