This product requires certification to purchase.

Brass Disposal Stopper in Flat Black

You last purchased this on
 
Brasstech

Brass Disposal Stopper in Flat Black

  • Fast #
  • Part #B113/56
  • Item #1483635
  • Manufacturer Part #113/56
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

Brass Disposal Stopper in Flat Black

  • Fast #
  • Part #B113/56
  • Item #1483635
  • Manufacturer Part #113/56
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 56
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Fits Brasstech Garbage Disposer 112 & 112A
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Garbage Disposer Flange 112 & 112A
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
3-3/20 in
Height:
1-1/4 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Disposal Stopper
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Size:
1-1/4 in x 3-3/20 in x 3-3/20 in
UL Listed:
No