Brass Disposer Flange in Polished Chrome
Brass Disposer Flange in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Fits most Farm Style and Fireclay sinks 2-1/2" deep
Documents
Specifications
- Brand Model Compatibility:
- 2-1/2 in Fireclay Sink
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-1/2 in
- Height:
- 2-1/2 in
- Material:
- Brass
- Product Type:
- Disposer Flange
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2-1/2 in x 4-1/2 in x 4-1/2 in
- UL Listed:
- No