This product requires certification to purchase.

Brass Disposer Flange in Satin Gold - PVD

You last purchased this on
 
Brasstech

Brass Disposer Flange in Satin Gold - PVD

  • Fast #
  • Part #B112/24S
  • Item #1482213
  • Manufacturer Part #112/24S
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

Brass Disposer Flange in Satin Gold - PVD

  • Fast #
  • Part #B112/24S
  • Item #1482213
  • Manufacturer Part #112/24S
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Satin Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 64
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Fits most In-Sink Erator models (also Kitchen aide, Emerson, Kenmore, and Grainger).
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
InSinkErator®, KitchenAid, Emerson, Kenmore and Grainger
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold - PVD
Diameter:
4-1/2 in
Height:
1-3/4 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Disposer Flange
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Size:
1-3/4 in x 4-1/2 in x 4-1/2 in
UL Listed:
No