Large Basket Strainer Set in Satin Brass
Large Basket Strainer Set in Satin Brass
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Wing nut locking style
- Includes strainer body, basket, nuts & washers
- Fits 3-1/2" Opening
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Size:
- 3-3/8 in