Lavatory Drain in Antique Brass
Lavatory Drain in Antique Brass
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Flat strainer plate style
- Drain tailpiece is unpolished
- Fits 1-1/2" to 1-3/4" sink openings
- No overflow holes
- 1-1/4" O.D. tailpiece
- Grid style drain
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Grid Drain Material:
- Brass
- IAPMO Listed:
- Yes
- Overflow Included:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Diameter:
- 2-19/100 in
- Tailpiece Length:
- 10 in
- Tailpiece Style:
- Straight