Lift and Turn Pull-Out Plug in Weathered Brass
Lift and Turn Pull-Out Plug in Weathered Brass
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Lift & Turn Style
- Drain Tailpiece is unpolished
- Fits 1-1/2" opening
- Includes overflow holes
- 1-1/4" O.D. Tailpiece
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Thread Type:
- OD
- Tub Depth:
- 8 in