This product requires certification to purchase.

1/2 in. Compression x OD Compression Cross Handle Straight Supply Stop Valve in Polished Chrome

You last purchased this on
 
Brasstech

Model 413X 1/2 in. Compression x OD Compression Cross Handle Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #B413X/26
  • Item #1478901
  • Manufacturer Part #413X/26
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

Model 413X 1/2 in. Compression x OD Compression Cross Handle Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #B413X/26
  • Item #1478901
  • Manufacturer Part #413X/26
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Cross Handle
  • 1/2" Compression Inlet
  • 1/2" O.D. Compression Outlet
  • Requires Certification

Documents


Specifications

Collection:
Model 413X
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Handle Type:
Cross
Height:
1-15/16 in
Length:
2-1/4 in
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Recommended Valve Application:
Commercial, Residential
Valve Body Style:
Straight
Valve Size:
1/2 in
Valve Type:
Straight Supply Stop Valve