1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Satin Brass - PVD
Model 416 1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Satin Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Oval handle
- 1/2 in. sweat x 3/8 in. O.D. compression
- Includes 11/16 in. bell flange
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Model 416
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- End Connection 1:
- Sweat
- End Connection 2:
- OD Compression
- End Connections:
- Sweat x OD Compression
- Handle Type:
- Oval
- Height:
- 7-3/20 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-3/20 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 2-2/5 in