This product requires certification to purchase.

1/2 x 3/8 x 9-1/2 in. Supply Kit in Polished Nickel

You last purchased this on
 
Brasstech

Model 417X 1/2 x 3/8 x 9-1/2 in. Supply Kit in Polished Nickel

  • Fast #
  • Part #B417X/15
  • Item #1486106
  • Manufacturer Part #417X/15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

Model 417X 1/2 x 3/8 x 9-1/2 in. Supply Kit in Polished Nickel

  • Fast #
  • Part #B417X/15
  • Item #1486106
  • Manufacturer Part #417X/15
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid Brass construction
  • Cross handle
  • 1/2 in. sweat x 3/8 in. O.D. compression
  • Includes 11/16 in. bell flange
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Model 417X
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
Sweat
End Connection 2:
OD Compression
End Connections:
Sweat x OD Compression
Handle Type:
Cross
Height:
2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
9-1/2 in
Material:
Brass
Number of Handles:
Single Handle
Pressure - High:
125
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Recommended Valve Application:
Residential
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Type:
Straight Supply Stop Valve