This product requires certification to purchase.

Shower Drain Trim Set in Flat Black

You last purchased this on
 
Brasstech

Shower Drain Trim Set in Flat Black

  • Fast #
  • Part #B230/56
  • Item #1479293
  • Manufacturer Part #230/56
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

Shower Drain Trim Set in Flat Black

  • Fast #
  • Part #B230/56
  • Item #1479293
  • Manufacturer Part #230/56
5 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 20 unique finishes
  • Solid brass construction
  • Screw holes 2-7/8 in center to center
  • Includes grill, crown, and screws
  • Fits plumbing products drains
  • 6-11/16 in (17.0 cm) spout length
  • 1/2 in NPT inlet fitting
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
3-5/8 in
End Connections:
NPT
Fits Pipe Size:
1/2 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Shower Drain Trim Set
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.