This product requires certification to purchase.

Trip Lever Drain Kit Oil Rubbed Bronze

You last purchased this on
 
Brasstech

Trip Lever Drain Kit Oil Rubbed Bronze

  • Fast #
  • Part #B275/10B
  • Item #1484112
  • Manufacturer Part #275/10B
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

Trip Lever Drain Kit Oil Rubbed Bronze

  • Fast #
  • Part #B275/10B
  • Item #1484112
  • Manufacturer Part #275/10B
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Trip Lever Style
  • Includes Brasstech No. 260 and No. 267
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
No Piping
Drain Body Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.