This product requires certification to purchase.

Waste and Overflow Faceplate in Satin Gold

You last purchased this on
 
Brasstech

Waste and Overflow Faceplate in Satin Gold

  • Fast #
  • Part #B265/24S
  • Item #1482985
  • Manufacturer Part #265/24S
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

Waste and Overflow Faceplate in Satin Gold

  • Fast #
  • Part #B265/24S
  • Item #1482985
  • Manufacturer Part #265/24S
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single hole faceplate
  • 3" Diameter
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Diameter:
3 in
Drain Component Type:
Waste and Overflow Faceplate
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.