Waste & Overflow One Hole FACE Plate With Screw SASI
Waste & Overflow One Hole FACE Plate With Screw SASI
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Single hole faceplate
- 3" Diameter
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Drain Component Type:
- Overflow Plate
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.