Metal Disposer Flange & Stopper in Stainless Steel
Metal Disposer Flange & Stopper in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits InSinkErator, Emerson, Kenmore and Granger disposals
Specifications
- Brand Model Compatibility:
- InSinkErator®, Emerson, Kenmore and Grainger
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Material:
- Metal
- Product Type:
- Disposer Flange, Stopper
- UPC:
- 693374076711