This product requires certification to purchase.

3 in. Carbon Steel TFE Gear Operator Handle Butterfly Valve

You last purchased this on
 
Bray International

Series 41 3 in. Carbon Steel TFE Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #B41030011001466
  • Item #3865347
  • Manufacturer Part #41.0300.11001.466
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bray International

Series 41 3 in. Carbon Steel TFE Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #B41030011001466
  • Item #3865347
  • Manufacturer Part #41.0300.11001.466
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The McCannalok high performance butterfly valve (also known as a double offset butterfly valve) features an innovative design that offers rugged reliability and extremely easy maintenance in the field
  • Independent and internal tests prove the series McCannalok valve's superior service life capability, with zero leakage shutoff
  • The McCannalok valve’s unique, patented design received chemical processing’s Vaaler Award for Best Product shortly after it was introduced
  • The simple, innovative design offers rugged reliability and extremely easy maintenance in the field
  • Independent and internal tests have proven superior service life capability with zero leakage shutoff through over 100,000 cycles
  • Series 40 Bray/McCannalok valves can be automated inexpensively with any of Bray’s pneumatic and electric actuators
  • The McCannalok high performance valve delivers the highest quality and highest value available for your requirements
  • After a test of over 100,000 cycles at 720 psi (49.6 bar), the seat remained in excellent condition, continuing to provide a bi-directional zero leakage seal
  • Even after more than 878,000 cycles at 2 psi (0.1 bar), the McCannalok high performance valve still sealed zero leakage in both directions
  • Requires Certification

Specifications

ANSI:
ANSI 61
API:
API 598, API 607, API 609B, API 641
ASME:
ASME B16.10, ASME B16.34, ASME B16.47, ASME B16.5, ASME Class 150
Collection:
Series 41
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
ISO:
ISO 10497, ISO 15848-1, ISO 5208, ISO 5211, ISO 5752
MSS:
MSS SP-61, MSS SP-68
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
PTFE
Maximum Temperature:
500
Minimum Temperature:
-62
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Recommended Valve Application:
Acid, Chemical, Chlorine, Cold Water, Gas, Oxygen, Sea Water, Sour Gas, Steam, Water
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve